Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H

  • Mfr # 517100003

  • Zoro # G2833704


product price: $387.99
/ea
Free Shipping & Returns

Key Features

HP
1/12 hp
Voltage
115V
GPH of Water @ 5 Ft. of Head
667
Amps
2.5 A
Max. Head
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517100003
Zoro #
G2833704
UPC #
010121137783
Country of Origin
Multiple

Dimensions

Length
6 1/4 in
Height
4 1/2 in
Cord Length
20 ft
Width
4 1/2 in
Manufacturer Warranty Length
2 yr
Overall Width
4.5 in
Overall Length
6.5 in
Compatible Discharge Pipe Size
1/2 in
Overall Height
4.5 in
Compatible Intake Pipe Size
3/4 in

Details

Item
Centrifugal Pump
HP
1/12 hp
Voltage
115V
GPH of Water @ 5 Ft. of Head
667
Amps
2.5 A
Max. Head
14 ft
Hz
60
Duty
Continuous
Impeller Material
Nylon
Motor Type
Shaded Pole
GPH of Water @ 10 Ft. of Head
425
GPH of Water @ 1 Ft. of Head
780
Cord Type
SJTOW
Overload Protection
yes
Housing Material
Nylon
Inlet
Threaded
Full Load Amps
2.5 A
Inlet Type
Threaded
Seal Material
Viton
Motor RPM
3,450 RPM
Standards
CSA Certified, UL Listed
Maximum RPM
3,450 RPM
Maximum Flow Rate
885 gph
Electrical Connection Type
Plug-In
Maximum Media Temperature
120 Degrees F
Intake Type
NPT
Frequency
60 Hz
Nameplate Voltage
115V AC
Motor Sealing
Oil-Filled
Horsepower
1/12 hp
Flow Rate @ 5 ft of Head (Maximum)
667 gph
Discharge Type
NPT
Duty Cycle
Continuous
Seal Type
Oil Seal
Flow Rate @ 10 ft of Head (Maximum)
420 gph
Flow Rate @ 1 ft of Head (Maximum)
810 gph
Compatible with Media Type
Freshwater, Saltwater
Maximum Feet of Head
14 ft
Pump Housing Material
Bronze
Pumping Application
Air Conditioners, Machine Tool Coolants and Mild Acids, Medium to Large Fountains, Ponds, Streams and for Aeration, Water Displays, Water Gardens, Water Transfer or Recirculation Water Displays, Waterfalls
Thermal Overload Protection
Yes
Pump Type
Submersible Centrifugal

Description

Centrifugal Pump, Pump Housing Material Bronze, Horsepower 1/12 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 14 ft, Flow Rate @ 5 ft of Head (Maximum) 667 gph, Flow Rate @ 10 ft of Head (Maximum) 420 gph, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT, Discharge Type NPT, Cord Length 20 ft, Pump Type Submersible Centrifugal, Amps 2.5 A, Compatible with Media Type Freshwater, Saltwater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.