Condensate Pump, 1/2 gal, 1/50 hp, 115V AC

  • Mfr # 554415

  • Zoro # G704105114


product price:  $66.79
/ea

Key Features

Includes
5 in Lead Wires
Pump Type
Standard
Standards
cCSAus
Amps
1 A
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554415
Zoro #
G704105114
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Compatible Discharge Pipe Size
3/8 in
Overall Height
7.03 in
Compatible Intake Pipe Size
1 1/8 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in
Overall Length
11 in
For Discharge Pipe Diameter
3/8 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Condensate Removal Pump
Includes
5 in Lead Wires
Pump Type
Standard
Standards
cCSAus
Amps
1 A
Application
Condensate Removal
Tank Material
Plastic
Shut Off Level
1.1 in
Turn On Level
2.5 in
Maximum Flow Rate @ 1 Feet of Head
1.08 gpm
Intake Connection Style
Open
Series Family
VCMA
Maximum Flow Rate @ 5 Feet of Head
0.83 gpm
Series
VCMA-15
Maximum Media Temperature
140 Degrees F
Plenum Rated
No
Maximum Feet of Head
15 ft
Maximum Flow Rate @ 10 Feet of Head
0.42 gpm
Horsepower
1/16 hp
Frequency
60 Hz
Pump Housing Material
Plastic
Discharge Connection Style
Barbed
Maximum Operating Pressure
6.5 psi
Tank Capacity
1/2 gal
Nameplate Voltage
115V AC
Pump Casing Material
Plastic
Power Source
Corded Electric
Full Load Current
1 A
For Media Type
Clear Water
Media Temperature - Maximum
140 Degrees F
Discharge Standard
Barbed
Includes Tubing
Tubing Included
Tank Opacity
Solid
Phase
Single
Priming
Self-Priming
Inlet Standard
Open
Number of Inlets
3
Includes Safety Switch
Safety Switch Included
Operating Pressure - Maximum
6.5 psi
Product Type
Condensate Removal Pump
Pump Technology
Centrifugal
Electrical Connection Type
Plug-In
Media Temperature - Minimum
33 Degrees F
Installation
Floor Standing
Pump Activation Type
Float Switch
For HVAC System Duct
Ducted
Feet of Head - Maximum
15 ft

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/16 hp, Includes 5 in Lead Wires, Intake Connection Style Open, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 0.42 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head 1.08 gpm, Maximum Flow Rate @ 20 Feet of Head Not Applicable, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMA-15, Series Family VCMA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.