Zoro Homepage

Condensate Removal Pump, 2/7 gal, 1/30 hp

  • Mfr # 554631

  • Zoro # G209232001


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Float Material
Plastic
Standards
cCSAus
Pump Type
Standard
Includes
External Test/Run Lever
Application
Condensate Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554631
Zoro #
G209232001
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Overall Height
6.5 in
Compatible Discharge Pipe Size
3/8 in
Overall Width
4.8 in
Manufacturer Warranty Length
3 yr
Overall Length
10.2 in
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 1/8 in
For Discharge Pipe Diameter
3/8 in

Details

Item
Condensate Removal Pump
Float Material
Plastic
Standards
cCSAus
Pump Type
Standard
Includes
External Test/Run Lever
Application
Condensate Removal
Amps
1.5 A
Tank Material
Polypropylene
Pump Housing Material
ABS
Maximum Operating Pressure
8.2 psi
Horsepower
1/16 hp
Shut Off Level
1.2 in
Maximum Flow Rate @ 1 Feet of Head
1.3 gpm
Maximum Media Temperature
284 Degrees F
Series
VCMA-20 Pro
Series Family
VCMA
Frequency
50/60 Hz
Priming
Self-Priming
Maximum Ambient Temperature
140 Degrees F
Number of Intakes
3
Phase
Single
Turn On Level
1.6 in
Pump Activation Type
Float Switch
Maximum Feet of Head
20 ft
Intake Connection Style
Barbed
For Use With Potable Systems
No
Maximum Flow Rate @ 10 Feet of Head
0.85 gpm
Minimum Media Temperature
32 Degrees F
Maximum Flow Rate @ 5 Feet of Head
1.12 gpm
Electrical Connection Type
Plug-In
Wetted Material
ABS, Poly
Nameplate Voltage
230V AC
Maximum Flow Rate @ 15 Feet of Head
0.5 gpm
Minimum Ambient Temperature
32 Degrees F
Tank Capacity
5/8 gal
Discharge Connection Style
Barbed
Compatible Media Type
Condensate
Plenum Rated
No
Media Temperature - Maximum
140 Degrees F
Includes Tubing
No Tubing Included
Inlet Standard
Open
For Media Type
Clear Water
Power Source
Corded Electric
Installation
Floor Standing
Product Type
Condensate Removal Pump
Ambient Temperature - Maximum
140 Degrees F
Pump Casing Material
Plastic
Tank Opacity
Solid
Operating Pressure - Maximum
8.2 psi
Full Load Current
1.5 A
Number of Inlets
3
For HVAC System Duct
Ducted
Ambient Temperature - Minimum
32 Degrees F
Discharge Standard
Barbed
Feet of Head - Maximum
20 ft
Pump Technology
Centrifugal
Media Temperature - Minimum
33 Degrees F
Includes Safety Switch
Safety Switch Included

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/16 hp, Includes External Test/Run Lever, Intake Connection Style Barbed, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.85 gpm, Maximum Flow Rate @ 15 Feet of Head 0.5 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head Not Applicable, Maximum Media Temperature 284 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series VCMA-20 Pro

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.