Zoro Homepage

Condensate Removal Pump, Barbed, 1/50 hp

  • Mfr # 553527

  • Zoro # G614923662


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4.9 ft
Application
Condensate Removal
Includes
Inlet Filter, Undermount Cover
Standards
cCSAus, CE
Pump Type
Mini-Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553527
Zoro #
G614923662
UPC #
0010121020887
Country of Origin
China

Dimensions

Cord Length
4.9 ft
Overall Height
2.19 in
Overall Width
2.31 in
Overall Length
11.12 in
Compatible Discharge Pipe Size
1/4 in
Manufacturer Warranty Length
3 yr
For Discharge Pipe Diameter
1/4 in
For Inlet Pipe Diameter
1 in

Details

Item
Condensate Removal Pump
Application
Condensate Removal
Includes
Inlet Filter, Undermount Cover
Standards
cCSAus, CE
Pump Type
Mini-Split
Amps
0.18 A
Tank Material
Plastic
Maximum Flow Rate @ 20 Feet of Head
1.25 gph
Series Family
EC
Maximum Flow Rate @ 1 Feet of Head
2.5 gph
Nameplate Voltage
110-240V AC
Shut Off Level
0.37 in
Maximum Flow Rate @ 5 Feet of Head
1.8 gph
Compatible Media Type
Water
Frequency
50/60 Hz
Maximum Ambient Temperature
140 Degrees F
Series
EC-1-DV
Maximum Operating Pressure
26 psi
Minimum Ambient Temperature
32 Degrees F
Maximum Flow Rate @ 10 Feet of Head
1.5 gph
Maximum Feet of Head
20 ft
Discharge Connection Style
Barbed
Tank Capacity
0 gal
Maximum Flow Rate @ 15 Feet of Head
1.5 gph
Plenum Rated
No
Intake Connection Style
Open
Turn On Level
0.45 in
Maximum Flow Rate @ 25 Feet of Head
1.1 gph
Maximum Media Temperature
140 Degrees F
Maximum Flow Rate @ 30 Feet of Head
1 gph
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
26 psi
Number of Inlets
1
Feet of Head - Maximum
33 ft
Tank Opacity
Translucent
For HVAC System Duct
Ductless
Phase
Single
Includes Safety Switch
No Safety Switch Included
Installation
Pedestal-Mount
Inlet Standard
Open
Power Source
Corded Electric
Product Type
Mini-Split Condensate Removal Pump
Priming
Self-Priming
Ambient Temperature - Minimum
32 Degrees F
Pump Technology
Centrifugal
Discharge Standard
Barbed
Full Load Current
0.18 A
For Media Type
Clear Water
Electrical Connection Type
Hardwired
Media Temperature - Maximum
140 Degrees F
Includes Tubing
Tubing Included
Pump Activation Type
Electrically Activated
Media Temperature - Minimum
33 Degrees F

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower Not Applicable, Includes Inlet Filter, Undermount Cover, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 1.5 gph, Maximum Flow Rate @ 15 Feet of Head 1.5 gph, Maximum Flow Rate @ 1 Foot of Head 2.5 gph, Maximum Flow Rate @ 20 Feet of Head 1.25 gph, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 110-240V AC, Plenum Rated No, Pump Type Mini-Split, Series EC-1-DV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.