Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Box, 1/3HP, 230V, 1Phase

  • Mfr # 2801034915

  • Zoro # G3505241


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Phase - Pumps
1
Voltage
230
Number of Pumps Controlled
1
Height (In.)
8-7/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801034915
Zoro #
G3505241
UPC #
010121117457
Country of Origin
United States

Dimensions

Height (In.)
8-7/16
Width (In.)
4-13/16
Depth (In.)
2-13/16
Width
4.8125 in
Depth
2.8125 in
Overall Width
4.81 in
Overall Height
8.44 in
Height
8.4375 in
Manufacturers Warranty Length
1 yr
Overall Depth
2.81 in

Details

Phase
Single
Phase - Pumps
1
Voltage
230
Number of Pumps Controlled
1
Control Box Type
CSIR
Enclosure Type
3R
Amps
4.6
Includes
Exclusive Franklin Electric QD Relay
Mounting
Pole or Wall
Item
Pump Control Panel
Accepts
Up to #10 AWG Wire
Motor/Pump HP
1/3 hp
Type
Submersible
Switch Actuation
No Switch Included
Rated Voltage
230V AC
Compatible Pump Type
Submersible Deep-Well Pump
Location
Indoor/Outdoor
Includes HOA Switch
No HOA Switch Included
NEMA Enclosure Rating
3R
For Maximum Horsepower
1/3 hp
Enclosure Material
Steel
Series
CSIR
Locking Style
Non-Lockable
Product Type
Pump Controller
Current
4.6 A
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
0
Includes Data Logging
No Data Logging Included

Description

Pump Control Panel, Includes Exclusive Franklin Electric QD Relay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.