Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 7.0A, 0.5hp, 115VAC

  • Mfr # 9ECH-CIA-RF

  • Zoro # G315820741


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Impeller Material
Thermoplastic Elastomer
Off Point
45 ft
Switch Actuation
Tether Float
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9ECH-CIA-RF
Zoro #
G315820741
UPC #
0010121002999
Country of Origin
China

Dimensions

Cord Length
20 ft
Discharge Diameter
1 1/2 in
Body Diameter
8 3/8 in
Solids Diameter - Maximum
3/4 in
Overall Height
10 7/8 in

Details

Phase
Single
Impeller Material
Thermoplastic Elastomer
Off Point
45 ft
Switch Actuation
Tether Float
Item
Effluent Pump
Rated Voltage
115V AC
Motor Housing Material
Cast Iron
Current
7.0 A
Flow Rate @ 10 ft of Head
65 gpm
Volute Material
Cast Iron
Discharge Standard
NPT
Standards
CSA Certified
Shaft Seal Type
Single Mechanical
Flow Rate @ 40 ft of Head
9 gpm
Power Source
Corded Electric
Flow Rate @ 20 ft of Head
50 gpm
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Liquid Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
45 ft
Series
9ECH
Duty Cycle
Continuous
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
For Media Type
Effluent Water, Grey Water
Requires Control Panel
No Control Panel Required
Horsepower
1/2 hp

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 45 ft, Overall Height 10 7/8 in, Cord Length 20 ft, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.