Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 9.0A, 0.5hp, 115VAC

  • Mfr # 10ECH-CIA-RF

  • Zoro # G315820765


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Off Point
60 ft
NEC Cord Designation
SJTW
Impeller Material
Thermoplastic Elastomer
Switch Actuation
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ECH-CIA-RF
Zoro #
G315820765
UPC #
0010121003057
Country of Origin
China

Dimensions

Cord Length
20 ft
Solids Diameter - Maximum
3/4 in
Body Diameter
8 3/8 in
Overall Height
11 1/4 in
Discharge Diameter
1 1/2 in

Details

Off Point
60 ft
NEC Cord Designation
SJTW
Impeller Material
Thermoplastic Elastomer
Switch Actuation
Tether Float
Phase
Single
Item
Effluent Pump
Flow Rate @ 20 ft of Head
45 gpm
Flow Rate @ 10 ft of Head
55 gpm
Current
9.0 A
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Power Source
Corded Electric
Discharge Standard
NPT
Horsepower
1/2 hp
Shaft Seal Type
Single Mechanical
Volute Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
For Media Type
Effluent Water, Grey Water
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous
Standards
CSA Certified
Motor Housing Material
Cast Iron
Feet of Head - Maximum
60 ft
Rated Voltage
115V AC
Flow Rate @ 40 ft of Head
15 gpm
Series
10ECH

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 60 ft, Overall Height 11 1/4 in, Cord Length 20 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.