Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 15.0A, 0.5hp, 115VAC

  • Mfr # 620200

  • Zoro # G601992008


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
30 ft
HP
1/2
Impeller Material
Cast Iron
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620200
Zoro #
G601992008
UPC #
0010121121416
Country of Origin
Multiple

Dimensions

Cord Length
30 ft
Body Dia.
9 3/8 in
Overall Height
13 3/4 in
Min. Sump Pit Dia.
18 in
Manufacturers Warranty Length
3 yr
Width at Widest Point
12 1/4 in
Discharge Dia.
2 in
Max. Diameter Solids
3/4 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Body Diameter
9 3/8 in
Sump Pit Diameter - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Cast Iron
Amps
15 A
Body Material
Cast Iron
Max. Head
63 ft
Switch Actuation
No Switch Included
Rated Voltage
115V AC
Phase
Single
Switch Electrical Connection
No Switch Included
RPM
3,450 RPM
Max. Liquid Temp.
120 Degrees F
Hz
60 Hz
Duty Cycle
Continuous, Intermittent
Flow Rate @ 15 Ft. of Head
107 gpm
Series
WS50HM
Shaft Seal Material - Pumps
Carbon, Ceramic
Agency Compliance
cCSAus Listed
Flow Rate @ 20 Ft. of Head
98 gpm
Discharge
2 in FNPT
Flow Rate @ 40 Ft. of Head
57 gpm
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
115 gpm
Frequency
60 Hz
Power Source
Corded Electric
Feet of Head - Maximum
63 ft
Standards
cCSAus Listed
Flow Rate @ 40 ft of Head
57 gpm
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
98 gpm
Requires Control Panel
No Control Panel Required
For Media Type
Effluent Water, Grey Water
Flow Rate @ 10 ft of Head
115 gpm
Shaft Seal Material
Carbon/Ceramic
Liquid Temperature - Maximum
120 Degrees F
Volute Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/2 hp
Current
15.0 A
Motor Housing Material
Cast Iron

Description

Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 15 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 115 gpm, Flow Rate @ 15 Ft. of Head 107 gpm, Flow Rate @ 20 Ft. of Head 98 gpm, Flow Rate @ 40 Ft. of Head 57 gpm, Max. Head 63 ft, Min. Sump Pit Dia. 18 in, Body Dia. 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.