Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 7.5A, 0.5hp, 115VAC

  • Mfr # 509808

  • Zoro # G413037614


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
30 ft
HP
4/10
Impeller Material
Nylon
Amps
7.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509808
Zoro #
G413037614
UPC #
010121003217
Country of Origin
Multiple

Dimensions

Cord Length
30 ft
Min. Sump Pit Dia.
18 in
Overall Height
11 in
Minimum Water Depth
6 in
Max. Diameter Solids
3/4 in
Discharge Dia.
1 1/2 in
Width at Widest Point
8 7/8 in
Body Dia.
8 in
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Water Depth - Minimum
6 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
8 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
4/10
Impeller Material
Nylon
Amps
7.5 A
Body Material
Cast Iron
Max. Head
40 ft
Switch Actuation
No Switch Included
Discharge Standard
NPT
Shaft Seal Material - Pumps
carbon, Ceramic
Thermal Protection
Yes
Rated Voltage
115V AC
Phase
Single
Gauge/Conductor
18/3
Max. Liquid Temp.
140 Degrees F
Agency Compliance
cCSAus
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
RPM
3,450 RPM
Duty Cycle
Continuous
Discharge
1 1/2 in FNPT
Hz
60 Hz
Alarm Included
No
Shaft Seal Type
Single Mechanical
Includes Alarm
No Alarm Included
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/2 hp
Motor Housing Material
Cast Iron
Standards
cCSAus Listed
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Requires Control Panel
No Control Panel Required
Current
7.5 A
Volute Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
37 ft
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
63 gpm
For Media Type
Effluent Water, Grey Water
Flow Rate @ 20 ft of Head
45 gpm

Description

Effluent Pump, HP 4/10, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 7.5 A, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Max. Head 40 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 6 in, Body Dia. 8 in, Width at Widest Point 8 7/8 in, Overall Height 11 in, Cord Length 30 ft, Discharge Dia. 1 1/2 in, Max. Diameter Solids 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.