Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 30ft, 7.5A, 0.5hp, 115VAC

  • Mfr # 9EC-CIA-RF

  • Zoro # G215820780


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Thermoplastic Elastomer
NEC Cord Designation
SJTW
Off Point
37 ft
Phase
Single
Switch Actuation
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EC-CIA-RF
Zoro #
G215820780
UPC #
0010121003156
Country of Origin
China

Dimensions

Cord Length
30 ft
Overall Height
11 in
Discharge Diameter
1 1/2 in
Body Diameter
8 3/8 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Thermoplastic Elastomer
Item
Effluent Pump
NEC Cord Designation
SJTW
Off Point
37 ft
Phase
Single
Switch Actuation
Tether Float
Volute Material
Cast Iron
Current
7.5 A
Duty Cycle
Continuous
Discharge Gender
Female
Horsepower
1/2 hp
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Switch Electrical Connection
Piggyback
For Media Type
Effluent Water, Grey Water
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
45 gpm
Series
9EC
Feet of Head - Maximum
37 ft
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
63 gpm
Standards
CSA Certified
Power Source
Corded Electric

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 37 ft, Overall Height 11 in, Cord Length 30 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.