Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrinderPumpSystem, 20ft, 1hp, 115VAC

  • Mfr # WCR-16GP

  • Zoro # G215890530


product price: $1,620.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Switch Actuation
Tether Float
Basin Capacity
40.1 gal
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCR-16GP
Zoro #
G215890530
UPC #
-
Country of Origin
China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Basin Height
30 in
Discharge Diameter
2 in
Inlet Diameter
4 in
Basin Diameter
20 in

Details

Item
Grinder Pump System
Switch Actuation
Tether Float
Basin Capacity
40.1 gal
Phase
Single
Pump Body Material
Cast Iron
Basin Material
Polyethylene
Impeller Material
Cast Iron
Shaft Seal Material
Nitrile Rubber/Silicon Carbide
Application
Dewatering, Waste Removal
Number of Pumps
1
For Media Type
Sewage Water
Compatible Drop-In Replacement Brand
Little Giant
Power Source
Corded Electric
Discharge Standard
NPT
Rated Voltage
115V AC
Discharge Location
Side
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
49 gpm
Compatible Drop-In Replacement Series
WCR
Horsepower
1 hp
Standards
cULus
Current
12.5 A
Feet of Head - Maximum
51 ft
Series
WCR
Discharge Gender
Female

Description

Grinder Pump System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.