Jet Pump, Num of Pipes 2
Mfr # 305446946
Zoro # G309135820
product price: $88.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
JPC-050-C
Fits Brand
Franklin Electric
Width
5 7/20 in
Type
Injector Kit
Includes
(2) Bolts, (2) Venturis, (2) Washers, Gasket, Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305446946
Zoro #
G309135820
UPC #
0029753000907
Country of Origin
Mexico
Dimensions
Width
5 7/20 in
Height
3 22/25 in
Length
5 7/20 in
Details
Item
Jet Pump
For Use With Mfr. Model Number
JPC-050-C
Fits Brand
Franklin Electric
Type
Injector Kit
Includes
(2) Bolts, (2) Venturis, (2) Washers, Gasket, Nozzle
Compatible Manufacturer Model Number
JPC-050-C
Product Type
Injector Kit
Compatible Manufacturer Part Number
JPC-050-C
Number of Pipes
2
Description
Jet Pump, Number of Pipes 2, Includes (2) Bolts, (2) Venturis, (2) Washers, Gasket, Nozzle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.