Shop SNYDER INDUSTRIES
See all product information
Create Account
8 Gallon Horizontal Applicator Tank
- Mfr # 1020001C95001
- Zoro # G922918107
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
15 in
Width (In.)
16 in
Color
White
Length (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1020001C95001
- Zoro #
- G922918107
- UPC #
- 896317001317
- Country of Origin
- United States
Dimensions
- Height (In.)
- 15 in
- Width (In.)
- 16 in
- Length (In.)
- 12 in
Details
- Color
- White
Description
Designed for durability and efficiency, the Snyder Industries 8 Gallon Horizontal Applicator Tank is the perfect solution for liquid storage and application in agricultural, industrial, and commercial settings. Constructed from high-quality, chemical-resistant polyethylene, this tank is built to withstand exposure to fertilizers, pesticides, herbicides, and other liquid solutions. Featuring a compact horizontal design, this tank is ideal for mounting on sprayers, trailers, or other equipment where space is limited. Made with UV-stabilized material that ensures long-lasting performance in outdoor conditions. With a secure 6" lid and 1" diameter, 3/4" long, 1/2" ID threaded molded spout outlet for easy connection, the Snyder 8-gallon applicator tank offers reliable and convenient liquid storage for a variety of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.