Zoro Homepage

Jet Pump, Num of Pipes 2

  • Mfr # 305446947

  • Zoro # G309170265


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Number of Pipes
2
For Use With
JPC Series Shallow Well Jet Pumps
Includes
(2) Bolts, (2) Venturis, (2) Washers, Gasket, Nozzle
Width
5 7/20 in
Fits Brand
Franklin Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305446947
Zoro #
G309170265
UPC #
0029753002314
Country of Origin
Mexico

Dimensions

Width
5 7/20 in
Length
5 7/20 in
Height
3 22/25 in

Details

Item
Jet Pump
Number of Pipes
2
For Use With
JPC Series Shallow Well Jet Pumps
Includes
(2) Bolts, (2) Venturis, (2) Washers, Gasket, Nozzle
Fits Brand
Franklin Electric
Type
Injector Kit
Product Type
Injector Kit
Compatible Manufacturer Part Number
JPC-075C, JPC-100C

Description

Jet Pump, Number of Pipes 2, For Use With JPC Series Shallow Well Jet Pumps, Includes (2) Bolts, (2) Venturis, (2) Washers, Gasket, Nozzle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.