
Little Giant PES Series 1/2 HP 45 gph Thermoplastic Switchless Switch AC Magnetic Drive Pumps
Mfr # 566713
Zoro # G7698500
product price: $29.39
/eaKey Features
Cord Length
6 ft
Discharge NPT
1/2 in
Voltage
115V AC
Length
2 in
Height
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566713
Zoro #
G7698500
UPC #
10121133358
Country of Origin
China
Dimensions
Cord Length
6 ft
Length
2 in
Height
1-3/4 in
Width
1.7 in
Details
Discharge NPT
1/2 in
Voltage
115V AC
Amps
0.03 A
Discharge Type
Barb
Flow Rate
0.75 gpm
Shut-Off
2.1 ft
Suction Type
Screened
Full Load Watts
2.5 W
Description
The Little Giant PES Series magnetic drive pumps are designed to operate continuously with minimal energy consumption. These magnetic drive pumps offer a corrosion-resistant body specifically for submersible use. The PES Series include built-in adjustable flow control valves.
- • Easy to install and maintain
- • Magnetic drive pumps are ideal for a variety of applications including table-top features, pond fountains or small waterfalls, or hydroponic ebb and flow or drip systems
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.