Zoro Homepage

Manual Pool Cover Pump, 7ft., 1/125hp

  • Mfr # 518025

  • Zoro # G509768996


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
3.5 in
Cord Length
25 ft
Overall Width
2.8 in
Overall Height
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518025
Zoro #
G509768996
UPC #
0010121180253
Country of Origin
Mexico

Dimensions

Overall Length
3.5 in
Cord Length
25 ft
Overall Width
2.8 in
Overall Height
3.6 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1/4 in

Details

Item
Manual Pool Cover Pump
Phase
Single
Discharge Rotation
90 Degrees
Flow Rate @ 5 ft of Head (Maximum)
100 gpm
Pump Housing Material
Plastic
Horsepower
1/125 hp
Series
PE-1-PCP
Shut Off Pressure (Maximum)
22.97 ft of head
Maximum Feet of Head
7 ft
Suction Lift (Maximum)
7 ft
Maximum Flow Rate
170 gph
Electrical Connection Type
Hardwired
Intake Type
Screened
Frequency
60 Hz
Pumping Application
Water Removal
Flow Rate @ 1 ft of Head (Maximum)
175 gph
Pump Type
Pool Cover Pump
Nameplate Voltage
115 VAC

Description

Manual Pool Cover Pump, Phase Single, Horsepower 1/125 hp, Nameplate Voltage 115 VAC, Maximum Feet of Head 7 ft, Flow Rate @ 1 ft of Head (Maximum) 175 gph, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Flow Rate @ 70 ft of Head (Maximum) Not Applicable, Flow Rate @ 90 ft of Head (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.