Little Giant Pump
Manual Sump Pump, 1/3 HP, 10 ft Cord
- Zoro #: G907194533
- Mfr #: 506257
Hover or click to zoom Tap to zoom
Key Features
- Cord Length: 10 ft
- HP: 1/3
- Hz: 60 Hz
- Impeller Material: Nylon
- Alarm Included: No
- Shaft Seal Material - Pumps: Carbon, Ceramic
- Gauge/Conductor: 18/3
- Base Material: Plastic
$554.99
Subtotal: $554.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump 510802
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp 510852
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506274
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115V 506807
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated 509268
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated 509073
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115V Tether 506600
- IMPACT PRODUCTS Impact Products IMP7549 48 oz Jr. Pump-Up Foamer IMP7549
- SERENELIFE 16Psi Built-In Battery Electric Sup Pump SLPUMP50
- BASEMENT WATCHDOG Special Plus, Sump Pump BWSP
- PENTAIR FLOW TECHNOLOGIES Flotec 3/4 HP Zinc Body Submersible High Output Sump Pump, Vertical Switch FPZT7450
- Little Giant Pump Submersible Sump Pumps