Neutralizer Canister
- Mfr # NC-2-220V
- Zoro # G716592162
product price:Â
$
97.29
/ea
Key Features
Connection Gender
Female
Container Length
20 in
Mounting Orientation
Horizontal/Vertical
Compatible Product Type
Boilers, Furnaces, Tankless Water Heaters
Product Type
Condensate Neutralizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC-2-220V
- Zoro #
- G716592162
- UPC #
- -
- Country of Origin
- United States
- Item
- Condensate Neutralizer
- Connection Gender
- Female
- Mounting Orientation
- Horizontal/Vertical
- Compatible Product Type
- Boilers, Furnaces, Tankless Water Heaters
- Product Type
- Condensate Neutralizer
- Connection Type
- NPT
- For Appliance Cooling Power
- 220,000 BtuH
Dimensions
- Container Length
- 20 in
- Container Height
- 4 in
- Connection Size
- 1 3/8 in
- Container Width
- 4 in
Description
Neutralizer Canister
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.