Neutralizer Canister
- Mfr # NC-2-300H
- Zoro # G116592342
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Product Type
Condensate Neutralizer
Compatible Product Type
Boilers, Furnaces, Tankless Water Heaters
Connection Size
1 3/8 in
For Appliance Cooling Power
300,000 BtuH
Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NC-2-300H
- Zoro #
- G116592342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 1 3/8 in
- Container Height
- 4 in
- Container Width
- 4 in
- Container Length
- 24 in
Details
- Item
- Condensate Neutralizer
- Product Type
- Condensate Neutralizer
- Compatible Product Type
- Boilers, Furnaces, Tankless Water Heaters
- For Appliance Cooling Power
- 300,000 BtuH
- Connection Type
- NPT
- Connection Gender
- Female
- Mounting Orientation
- Horizontal
Description
Neutralizer Canister
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.