Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutralizer Pump Combo

  • Mfr # VCMA-20-NPTC

  • Zoro # G416048952


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Plastic
Cord Length
6 ft
Application
Condensate Removal
Standards
cCSAus, EPA
Operating Pressure - Maximum
8.7 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCMA-20-NPTC
Zoro #
G416048952
UPC #
010121024823
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Overall Length
19 in
Manufacturer Warranty Length
1 yr
Overall Height
7 in
For HVAC Heating Energy Size
500,000 BTU
Overall Width
5 in
For Inlet Pipe Diameter
1 1/8 in
For Discharge Pipe Diameter
3/8 in

Details

Item
Neutralizer Pump Combo
Tank Material
Plastic
Application
Condensate Removal
Standards
cCSAus, EPA
Operating Pressure - Maximum
8.7 psi
Pump Technology
Centrifugal
Electrical Connection Type
Plug-In
Priming
Self-Priming
Includes Safety Switch
Safety Switch Included
Media Temperature - Maximum
140 Degrees F
Inlet Standard
Open
Power Source
Corded Electric
Media Temperature - Minimum
33 Degrees F
Installation
Floor Standing
For Media Type
Clear Water
For HVAC System Duct
Ducted
Frequency
60 Hz
Feet of Head - Maximum
20 ft
Product Type
Condensate Removal Pump
Maximum Flow Rate @ 5 Feet of Head
1.17 gpm
Includes Tubing
No Tubing Included
Pump Activation Type
Float Switch
Tank Opacity
Solid
Full Load Current
1.5 A
Tank Capacity
1/2 gal
Shut Off Level
1.1 in
Number of Inlets
3
Turn On Level
2.5 in
Phase
Single
Maximum Flow Rate @ 10 Feet of Head
0.8 gpm
Maximum Flow Rate @ 1 Feet of Head
1.33 gpm
Nameplate Voltage
115V AC
Horsepower
1/16 hp
Maximum Flow Rate @ 15 Feet of Head
0.42 gpm
Discharge Standard
Barbed

Description

Neutralizer Pump Combo, Horsepower 1/16 hp, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.42 gpm, Maximum Flow Rate @ 1 Foot of Head 1.33 gpm, Maximum Flow Rate @ 20 Feet of Head Not Applicable, Nameplate Voltage 115V AC, Shut Off Level 1.1 in, Tank Capacity 1/2 gal, Turn On Level 2.5 in, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 25 Feet of Head Not Applicable, Maximum Flow Rate @ 30 Feet of Head Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.