Zoro Homepage

NO External Control Mode Float Switch 115VAC

  • Mfr # 513635

  • Zoro # G2035699


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Diaphragm
Voltage
115VAC
Max. Pressure
18 psi
Amps
10 A
Type
External Control Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513635
Zoro #
G2035699
UPC #
010121149663
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.
Float Length
3 in
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Float Diameter
3 in

Details

Switch Type
Diaphragm
Voltage
115VAC
Max. Pressure
18 psi
Item
Float Switch
Amps
10 A
Type
External Control Mode
Max. Liquid Temp.
120 Degrees F
Float Switch Contact Form
Normally Open
Mounts
Vertical
Electrical Connection (Pumps)
Plug
Connection
Plug
Max. Wattage
1150
Body Material
PVC/Polypropylene
Operation
Electronic
Float Switch On Point
9" to 14" Above Base
For Use With
Liquid
Wire Gauge
18
Max. Pressure (PSI)
18
Electrical Connection - Pumps
Plug
Series
Pit+Plus Sr - PPSENA
Float Switch Off Point
2" to 6" Above Base
Float Material
Polypropylene
Contact Form
Normally Open
Standards
UL, CSA
Includes
Alarm, Switch
Electrical Connection
Piggy-Back Plug
Rated Voltage
115V AC
Switch Actuation
Vertical Float
On Point
11-1/4 in Above Base
Off Point
3 in Above Base
Contact Default
Normally Open
Liquid Temperature - Maximum
135 Degrees F
Number of Floats
2
Running Current - Maximum
16 A
Compatible Manufacturer Part Number
10SP2V2D, 9SP2V2D, Pit+Plus Sr Series
Compatible Pump Type
Sewage Pump
NEC Cord Designation
SJTW
Starting Current - Maximum
20 A
Actuation Method
Sensor
Electric Load Current - Maximum
16A @ 125/250V AC

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.