Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO Float Switch 115VAC 20 psi

  • Mfr # 513631

  • Zoro # G2035708


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
115VAC
Max. Pressure
20 psi
Amps
13 A
Operation
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513631
Zoro #
G2035708
UPC #
010121149625
Country of Origin
United States

Dimensions

Tether Length Min.-Max.
3-1/2"
Float Switch Cord Length
20 ft.
Float Dia. (In.)
3
Float Dia.
3 in
Float Length
3 5/8 in
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Float Diameter
3 1/8 in
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
115VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Operation
Electronic
Max. Pressure (PSI)
20
Connection
Plug
Electrical Connection (Pumps)
Plug
Mounts
Vertical
Float Switch Float Material
PVC
Series
Pit+Plus Sr - PPSFNA
Float Switch On Point
14" Above Base
Type
Float
Teather/Solid State
Tether
Float Switch Type
Tether
Max. Liquid Temp.
120 Degrees F
Body Material
PVC
Float Switch Off Point
6" Above Base
Wire Gauge
18
Float Material
PVC
For Use With
Liquid
Max. Wattage
1495
Electrical Connection - Pumps
Plug
Float Switch Contact Form
Normally Open
Includes
Alarm, Switch
Standards
UL, CSA
Contact Form
Normally Open
Rated Voltage
115V AC
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Off Point
2 - 6 in
Contact Default
Normally Open
On Point
9 - 14 in
Running Current - Maximum
13 A
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
13A @ 120V AC
Compatible Manufacturer Part Number
10SF2V2D, 16SF2V2D, 9JF2V2D, Pit+Plus Sr Series
Number of Floats
1
Compatible Pump Type
Sewage Pump
Starting Current - Maximum
85 A
NEC Cord Designation
SJOW
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.