Zoro Homepage

Pump 230V 1/40 HP

  • Mfr # 527016

  • Zoro # G5398687


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Max. Liquid Temp.
120 Degrees F
Application
Submerged
Min. GPM @ Head
3 gpm @ 9 ft
Max. Specific Gravity
1.1
Impeller Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527016
Zoro #
G5398687
UPC #
010121270039
Country of Origin
Multiple

Dimensions

Height
4 9/16 in
Length
4 1/4 in
Width
4 1/4 in
Manufacturers Warranty Length
1 yr

Details

Max. Liquid Temp.
120 Degrees F
Application
Submerged
Min. GPM @ Head
3 gpm @ 9 ft
Max. Specific Gravity
1.1
Impeller Material
Nylon
HP
1/40 hp
Bearing Type
Sleeve
Hz
50/60
GPM of Water @ 3 Ft. of Head
5
GPM of Water @ 7 Ft. of Head
3.8
Max. GPM @ Head
120 gpm @ 2 ft
Phase
1
Port Rotation
CW
Max. Fluid Viscosity
100 SUS
Seal Type
Lip
GPM of Water @ 1 Ft. of Head
5.4
Housing Material
Nylon
Screw Material
Stainless Steel
GPM of Water @ 5 Ft. of Head
4.5
Cord
6 ft
Shaft Material
Stainless Steel
Duty
Continuous
Voltage
230
Seal Material
Viton
Amps
0.9
Impeller Type
Open
Includes
6 ft Cable
Wetted Materials
Nitrile, Nylon, Polyethylene, PVC, SSTL, Viton
GPM of Water @ 9 Ft. of Head
3
GPM of Water @ 10 Ft. of Head
2.1
Volute Material
Nylon
GPM of Water @ 2 Ft. of Head
120
Drain Plug
No
Motor Type
Shaded Pole
Inlet
Screened
Max. Head
12 3/10 ft
Outlet
1/4 in (M)NPT
Item
Centrifugal Pump

Description

Centrifugal Pump, Housing Material Nylon, Impeller Material Nylon, Phase 1, Manufacturers Warranty Length 1 yr, Volute Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.