Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Coolant, 230 V

  • Mfr # 542015

  • Zoro # G2546661


product price: $81.49
/ea
Free Shipping & Returns

Key Features

HP
1/30 hp
Voltage
230V AC
Max. Immersion Depth (In.)
4 in
Body Material
Polystyrene
Max. Recommended Viscosity
50 SSU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542015
Zoro #
G2546661
UPC #
010121420151
Country of Origin
Multiple

Dimensions

Max. Immersion Depth (In.)
4 in
Height (In.)
9 in
Width (In.)
4 1/4 in
Dia. (In.)
4 1/4 in
Length (In.)
4 1/4 in
Height
8 15/16 in
Length
4 1/4 in
Overall Diameter
4 3/8 in

Details

Item
Evaporative Cooler Pump
HP
1/30 hp
Voltage
230V AC
Body Material
Polystyrene
Max. Recommended Viscosity
50 SSU
Cord (Ft.)
4 ft
GPH of Water @ 8 Ft. of Head
350 gph
Amps
0.6
Shut-Off (Ft.)
12 ft
RPM
3,000 RPM
GPH of Water @ 9 Ft. of Head
287 gph
GPM of Water @ 3 Ft. of Head
8.5 gpm
GPH of Water @ 10 Ft. of Head
231 gph
Motor Type
Shaded pole
GPM of Water @ 5 Ft. of Head
7.6 gpm
Includes
45 Degrees Discharge Adapter for 5/8 in or 3/4 in ID Tubing, Mounting Bracket
GPH of Water @ 5 Ft. of Head
460 gph
GPM of Water @ 9 Ft. of Head
4.78 gpm
GPM of Water @ 1 Ft. of Head
9.3 gpm
CFM
15,000-21,000
GPH of Water @ 3 Ft. of Head
512 gph
Inlet/Outlet (In.)
5/8 in, 3/4 in
GPH of Water @ 1 Ft. of Head
563 gph
Type
Evaporative Cooler
Max. Temp.
120 Degrees F
GPH of Water @ 2 Ft. of Head
540 gph
Motor Enclosure
OFC
Application
Use with Evaporative Coolers, Displays, Laboratories, and Water Transfer
For Use With
Evaporative Cooler
Standards
UL Listed, UR Listed
Compatible Series
Universal
Max. Amps
0.56 A
Compatible Brand
Universal
Airflow
21,000 cfm
Shut Off Level
12 in
Material
Plastic
Flow Rate - Maximum
563 gph
Product Type
Evaporative Cooler Pump
Hz
60/50 Hz

Description

EvaporativeCoolerPump,Plastic,8-15/16inH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.