Zoro Homepage

Pump Head, Without Motor

  • Mfr # 584698

  • Zoro # G6911116


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Glass-Filled Polyphenylene Sulfide
Housing Material
Glass-Filled Polyphenylene Sulfide
Shaft Material
Ceramic
Bearing Type
Ball
Overall Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584698
Zoro #
G6911116
UPC #
094727297508
Country of Origin
Mexico

Dimensions

Overall Width
6.5 in
Overall Length
6.1 in
Overall Height
8.6 in
Discharge Pipe Size
1/2 in
Intake Pipe Size
1 in

Details

Item
Magnetic Drive Pump Head
Impeller Material
Glass-Filled Polyphenylene Sulfide
Housing Material
Glass-Filled Polyphenylene Sulfide
Shaft Material
Ceramic
Bearing Type
Ball
Motor Mounting Type
Close Coupled
Impeller Design
Closed
Flow Rate @ 1 ft of Head (Maximum)
20 gpm
Flow Rate @ 20 ft of Head (Maximum)
12 gpm
Viscosity (Maximum)
100 SUS
Case Pressure (Maximum)
30 psi
Product Type
Magnetic Drive Pump Head
Feet of Head (Maximum)
30 ft
Intake Pipe Type
NPT
Discharge Pipe Type
NPT
Discharge Rotation
90 Degrees
Flow Rate @ 30 ft of Head (Maximum)
18 gpm
Specific Gravity (Maximum)
1.1
Media Temperature (Maximum)
200 Degrees F
Flow Rate @ 5 ft of Head (Maximum)
18.5 gpm
Standards
C-cCSAus Listed
Flow Rate @ 10 ft of Head (Maximum)
17 gpm
Volute Material
Glass-Filled Polyphenylene Sulfide
Horsepower (Maximum)
1/8 hp
For Use With Potable Systems
No

Description

Magnetic Drive Pump Head, Case Pressure (Maximum) 30 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 90 Degrees , Feet of Head (Maximum) 30 ft, Flow Rate @ 10 ft of Head (Maximum) 17 gpm, Flow Rate @ 20 ft of Head (Maximum) 12 gpm, Flow Rate @ 30 ft of Head (Maximum) 18 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/8 hp, Housing Material Glass-Filled Polyphenylene Sulfide, Impeller Design Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.