Zoro Homepage

PumpControlPanel, 16A, Single, 208to230VAC

  • Mfr # 1026540

  • Zoro # G615917417


product price: $2,529.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Number of Pumps Controlled
2
Overall Width
12 in
Phase
Single
Overall Height
17.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1026540
Zoro #
G615917417
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
12 in
Overall Height
17.48 in
Overall Depth
10.62 in

Details

Item
Pump Control Panel
Number of Pumps Controlled
2
Phase
Single
Number of Switches Included
0
Product Type
Control Panel
Rated Voltage
208 to 230V AC
Switch Actuation
No Switch Included
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Alerts Indicated
High Water
Enclosure Material
Fiberglass
Current
16 A

Description

Pump Control Panel, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.