Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PumpControlPanel, 16A, Single, 208to230VAC

  • Mfr # A-SF230CBG-215

  • Zoro # G415917419


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Overall Width
11.94 in
Overall Height
14.36 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SF230CBG-215
Zoro #
G415917419
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11.94 in
Overall Height
14.36 in
Manufacturers Warranty Length
1 yr
Overall Depth
7.78 in

Details

Item
Pump Control Panel
Phase
Single
Number of Pumps Controlled
1
Product Type
Control Panel
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Alerts Indicated
High Water
Includes HOA Switch
HOA Switch Included
Enclosure Material
Fiberglass
NEMA Enclosure Rating
4X
Rated Voltage
208 to 230V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
No Switch Included
Current
16 A
Number of Switches Included
0

Description

Pump Control Panel, Includes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.