Zoro Homepage

Sewage Ejector Pump, 20ft, 0.75hp, 115V AC

  • Mfr # 15SC-CIA-RF

  • Zoro # G012529756


product price: $489.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
110 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15SC-CIA-RF
Zoro #
G012529756
UPC #
0010121016439
Country of Origin
China

Dimensions

Max. Diameter Solids
2 in
Min. Sump Pit Dia.
18 in
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Discharge Dia.
2 in
Overall Height
15 in
Width at Widest Point
10 3/8 in
Body Dia.
8 3/5 in
Solids Diameter - Maximum
2 in
Body Diameter
8 5/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in

Details

HP
3/4
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
110 gpm
Max. Head
28 ft
Impeller Material
Nylon
Off Point
12 in
On Point
20 in
Hz
60 Hz
Motor Type
Permanent Split Capacitor
Thermal Protection
Yes
Amps
11 A
Max. Liquid Temp.
140 Degrees F
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile
Agency Compliance
cCSAus
Phase
Single
Item
Sewage Ejector Pump
Gauge/Conductor
18/3
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
70 gpm
Discharge
2 in FNPT
Series
15SC
Discharge Gender
Female
RPM
3,200 RPM
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
90 gpm
Rated Voltage
115V AC
Rotation Speed - Maximum
3,200 RPM
Feet of Head - Maximum
28 ft
Liquid Temperature - Maximum
140 Degrees F
Horsepower
3/4 hp
Flow Rate @ 10 ft of Head
110 gpm
Frequency
60 Hz
Standards
cCSAus
Current
11 A
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber

Description

Sewage Ejector Pump, HP 3/4, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 20 in, Off Point 12 in, Flow Rate @ 10 Ft. of Head 110 gpm, Flow Rate @ 15 Ft. of Head 90 gpm, Flow Rate @ 20 Ft. of Head 70 gpm, Flow Rate @ 40 Ft. of Head Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.