Zoro Homepage

Sewage Ejector System, 2/5 hp, 120V AC

  • Mfr # 509662

  • Zoro # G1617747


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Inlet
4 in
Basin Height
32 5/8 in
Pump HP
4/10
HP
4/10
GPM of Water @ 5 Ft. of Head
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509662
Zoro #
G1617747
UPC #
010121147461
Country of Origin
United States

Dimensions

Basin Height
32 5/8 in
Cord Size
18-3
Cord Length - Pumps
20 ft.
Tank Length
24"
Cord Length
20 ft
Basin Dia.
24 in
Inlet Dia.
4 in
Vent Size
2 in
Pump Discharge Diameter
2 in
For Vent Pipe Diameter
2 in
Basin Diameter
24 in
Discharge Diameter
2 in
Inlet Diameter
4 in

Details

Inlet
4 in
Pump HP
4/10
HP
4/10
GPM of Water @ 5 Ft. of Head
110
Discharge NPT
2" F
Application
Sewage Transfer
Cover Material
Structural Foam Polyethylene
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Basin Capacity
41 gal
Voltage
115
Phase
Single
Max. Liquid Temp.
120 Degrees F
Hz
60 Hz
Outlet
2"
GPM of Water @ 10 Ft. of Head
70
Item
Sewage Ejector System
GPM of Water @ 15 Ft. of Head
30
Input Phase AC
1
Motor RPM
1750
Max. Head - Pumps
20 ft.
Voltage - Pumps
120VAC
Switch Type - Pumps
Vertical
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Amps
8.5
Amps - Pumps
8.50
Pump Body Material
Polyethylene
Max. Head
20 ft
RPM
1,750 RPM
Flow Rate @ 5 Ft. of Head
110 gpm
Switch Electrical Connection
Piggyback
Switch Actuation
Tether Float
Phase - Pumps
1
Alarm Included
Yes
Rated Voltage
120V AC
Number of Pumps
1
Flow Rate @ 10 Ft. of Head
70 gpm
Flow Rate @ 15 Ft. of Head
30 gpm
Alarm Application
Indoor
Frequency
60 Hz
Feet of Head - Maximum
20 ft
Rotation Speed - Maximum
1,750 RPM
Liquid Temperature - Maximum
120 Degrees F
Horsepower
2/5 hp
Includes Alarm
Alarm Included
Flow Rate @ 10 ft of Head
70 gpm

Description

Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 110 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 20 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 32 5/8 in, Pump Discharge Diameter 2 in, Inlet 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.