Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewage Ejector System, 2/5 hp, 120V AC

  • Mfr # 509687

  • Zoro # G1617975


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Max. Liquid Temp.
120 Degrees F
Cord Length - Pumps
20 ft.
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Basin Capacity
41 gal
GPM of Water @ 5 Ft. of Head
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509687
Zoro #
G1617975
UPC #
010121147720
Country of Origin
United States

Dimensions

Cord Length - Pumps
20 ft.
Basin Height
26 1/2 in
Tank Length
24"
Cord Size
18-3
Cord Length
20 ft
Basin Dia.
24 in
Inlet Dia.
4 in
Pump Discharge Diameter
2 in
Vent Size
2 in
Inlet Diameter
4 in
Discharge Diameter
2 in
For Vent Pipe Diameter
2 in
Basin Diameter
24 in

Details

Max. Liquid Temp.
120 Degrees F
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Basin Capacity
41 gal
GPM of Water @ 5 Ft. of Head
110
Amps
8.5
Hz
60 Hz
Outlet
2"
Item
Sewage Ejector System
Input Phase AC
1
Max. Head - Pumps
20 ft.
Inlet
4 in
Amps - Pumps
8.50
Cover Material
Structural Foam Polyethylene
Motor RPM
1750
Pump HP
4/10
GPM of Water @ 10 Ft. of Head
70
Discharge NPT
2" F
Switch Type - Pumps
Vertical
Application
Sewage Transfer
Voltage - Pumps
120VAC
Voltage
115
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Phase
Single
GPM of Water @ 15 Ft. of Head
30
HP
4/10
Pump Body Material
Polyethylene
Max. Head
20 ft
RPM
1,750 RPM
Alarm Included
No
Rated Voltage
120V AC
Number of Pumps
1
Switch Actuation
Diaphragm
Flow Rate @ 10 Ft. of Head
70 gpm
Flow Rate @ 15 Ft. of Head
30 gpm
Phase - Pumps
1
Switch Electrical Connection
Piggyback
Flow Rate @ 5 Ft. of Head
110 gpm
Includes Alarm
No Alarm Included
Rotation Speed - Maximum
1,750 RPM
Frequency
60 Hz
Liquid Temperature - Maximum
120 Degrees F
Flow Rate @ 10 ft of Head
70 gpm
Feet of Head - Maximum
20 ft
Horsepower
2/5 hp

Description

Sewage Ejector System, HP 4/10, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Diaphragm, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 110 gpm, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 30 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 20 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 26 1/2 in, Pump Discharge Diameter 2 in, Inlet 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.