Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 1.5hp, 230VAC

  • Mfr # 18S-CIM

  • Zoro # G215820742


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Phase
Three
Impeller Material
Brass
Cord Length
20 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18S-CIM
Zoro #
G215820742
UPC #
0010121114326
Country of Origin
Mexico

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Body Diameter
8 1/2 in
Width at Widest Point
13 in
Solids Diameter - Maximum
2 in
Overall Height
18 3/8 in
Discharge Diameter
3 in
Sump Pit Diameter - Minimum
24 in

Details

Switch Actuation
No Switch Included
Phase
Three
Impeller Material
Brass
Item
Sewage Ejector Pump
Current
11.50 A
Standards
CSA
Series
18S-CIM
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Feet of Head - Maximum
64 ft
Discharge Standard
NPT
For Media Type
Sewage Water
Discharge Orientation
Vertical
Volute Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Rated Voltage
230V AC
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Flow Rate @ 10 ft of Head
160 gpm
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Power Source
Corded Electric
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Horsepower
1 1/2 hp

Description

Sewage Ejector Pump, Rated Voltage 230V AC, Impeller Material Brass, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 13 in, Overall Height 18 3/8 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.