Zoro Homepage

SewageEjectorPump, 20ft, 1hp, 200to208VAC

  • Mfr # 16S-CIM

  • Zoro # G115820743


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S-CIM
Zoro #
G115820743
UPC #
0010121146259
Country of Origin
Mexico

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
2 in
Discharge Diameter
3 in
Body Diameter
9 7/8 in
Width at Widest Point
14 1/8 in
Overall Height
17 1/4 in
Sump Pit Diameter - Minimum
18 in

Details

Impeller Material
Cast Iron
Switch Actuation
No Switch Included
Item
Sewage Ejector Pump
Phase
Single
For Media Type
Sewage Water
Discharge Standard
NPT
Duty Cycle
Continuous
Volute Material
Cast Iron
Power Source
Corded Electric
Rotation Speed - Maximum
1,650 RPM
Liquid Temperature - Maximum
140 Degrees F
Flow Rate @ 10 ft of Head
160 gpm
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required
Current
6.80 A
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Feet of Head - Maximum
35 ft
Series
16S-CIM
Discharge Gender
Female
Standards
CSA
Frequency
60 Hz
Rated Voltage
200 to 208V AC
Switch Electrical Connection
No Switch Included
Discharge Orientation
Vertical
Horsepower
1 hp

Description

Sewage Ejector Pump, Rated Voltage 200 to 208V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 1/8 in, Overall Height 17 1/4 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.