Zoro Homepage

SewageEjectorPump, 20ft, 1hp, 380to460VAC

  • Mfr # 16S-CIM

  • Zoro # G715820761


product price: $1,394.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Phase
Three
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S-CIM
Zoro #
G715820761
UPC #
0010121147300
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Body Diameter
9 7/8 in
Overall Height
17 1/4 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
2 in
Discharge Diameter
3 in
Width at Widest Point
14 1/8 in

Details

Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
Switch Actuation
No Switch Included
Feet of Head - Maximum
35 ft
Rotation Speed - Maximum
0.832775919 RPM
Current
2.30/3.00 A
Standards
CSA
Horsepower
1 hp
Volute Material
Cast Iron
Frequency
50/60 Hz
Requires Control Panel
No Control Panel Required
For Media Type
Sewage Water
Discharge Orientation
Vertical
Discharge Standard
NPT
Series
16S-CIM
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
160 gpm
Motor Housing Material
Cast Iron
Discharge Gender
Female
Rated Voltage
380 to 460V AC
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber

Description

Sewage Ejector Pump, Rated Voltage 380 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 1/8 in, Overall Height 17 1/4 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.