Zoro Homepage

SewageGrinderPump, 15ft, Single, 230VAC

  • Mfr # IGP-M231-15

  • Zoro # G415890491


product price: $2,064.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Switch Actuation
Vertical Float
Manufacturers Warranty Length
2 yr
Impeller Material
Brass
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGP-M231-15
Zoro #
G415890491
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft
Manufacturers Warranty Length
2 yr
Overall Height
16 1/8 in
Width at Widest Point
11 1/2 in
Overall Length
9 5/8 in
Discharge Diameter
1 1/4 in
Overall Width
11 3/8 in

Description

Sewage Grinder Pump, Rated Voltage 230V AC, Impeller Material Brass, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Overall Height 16 1/8 in, Cord Length 15 ft, Overall Width 11 3/8 in, Overall Length 9 5/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.