Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageGrinderPump, 20ft, Single, 115VAC

  • Mfr # 16G-V151-20

  • Zoro # G715890597


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Switch Actuation
Vertical Float
Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16G-V151-20
Zoro #
G715890597
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
20 ft
Overall Length
11 3/8 in
Discharge Diameter
1 1/4 in
Width at Widest Point
11 1/2 in

Details

Impeller Material
Cast Iron
Switch Actuation
Vertical Float
Item
Sewage Grinder Pump
Phase
Single
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
115V AC
Current
12.5 A
Shaft Seal Material
Nitrile Rubber/Silicon Carbide
Application
Waste Removal
Series
16G
For Media Type
Sewage Water
Horsepower
1 hp
Duty Cycle
Continuous
Standards
cULus
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
49.3 gpm
Motor Housing Material
Cast Iron
Feet of Head - Maximum
51 ft
Discharge Gender
Female
Discharge Orientation
Vertical
Rotation Speed - Maximum
3,450 RPM
Switch Electrical Connection
No Switch Included
Motor Design
Capacitor-Start/Run
Power Source
Corded Electric

Description

Sewage Grinder Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Cord Length 20 ft, Overall Length 11 3/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.