Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageGrinderPump, 30ft, Three, 460VAC

  • Mfr # IGP-M463-30

  • Zoro # G015890617


product price: $2,186.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Cord Length
30 ft
Impeller Material
Brass
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGP-M463-30
Zoro #
G015890617
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
30 ft
Manufacturers Warranty Length
2 yr
Width at Widest Point
11 1/2 in
Overall Width
11 3/8 in
Overall Length
9 5/8 in
Discharge Diameter
1 1/4 in
Overall Height
16 1/8 in

Details

Switch Actuation
Vertical Float
Item
Sewage Grinder Pump
Impeller Material
Brass
Phase
Three
Discharge Gender
Female
Feet of Head - Maximum
130 ft
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
Control Panel Required
Rated Voltage
460V AC
Power Source
Corded Electric
Shaft Seal Material
Carbon/Ceramic
Horsepower
2 hp
Application
Waste Removal
Standards
cCSAus
Volute Material
Cast Iron
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Series
IGP
Current
4.5 A
Duty Cycle
Continuous
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
104 Degrees F
Flow Rate @ 10 ft of Head
33 gpm
Motor Design
Capacitor-Start/Run
For Media Type
Sewage Water

Description

Sewage Grinder Pump, Rated Voltage 460V AC, Impeller Material Brass, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Overall Height 16 1/8 in, Cord Length 30 ft, Overall Width 11 3/8 in, Overall Length 9 5/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.