This item is Discontinued.

Little Giant Pump Submersible Effluent Pump, 1/2 HP, 8.2A 511912

Submersible Effluent Pump, 1/2 HP, 8.2A (Discontinued)

  • Mfr # 511912
  • Zoro # G3305863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511912
Zoro #
G3305863
UPC #
010121144125
Country of Origin
Mexico

Dimensions

Max. Diameter Solids
3/4 in
Width
8-1/16"
Cord Length
20 ft
Diameter
10-7/16"
Cord Length - Pumps
20 ft.
Max. Dia. Solids
3/4"
Manufacturers Warranty Length
2 yr
Min. Sump Pit Dia.
18 in
Height
12-15/16"
Minimum Water Depth
18 in
Body Dia.
10 7/16 in
Discharge Dia.
1 1/2 in
Width at Widest Point
8 1/16 in
Overall Height
12 15/16 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
Vertical Float
Body Material
Cast Iron
Base Material
ABS
Max. Head
60 ft
Impeller Material
Thermoplastic
Switch Type - Pumps
Vertical
GPM of Water @ 30 Ft. of Head
30
Pump Body Material
Cast Iron
GPM of Water @ 10 Ft. of Head
50
GPM of Water @ 55 Ft. of Head
5
Phase
1
Discharge NPT
1-1/2"
Max. Head - Pumps
60 ft.
Top Material
Polycarbonate
Item
Effluent Pump
GPM of Water @ 15 Ft. of Head
53
Impeller Material - Pumps
Nylon
Hz
60 Hz
Switch Type
Vertical
Amps - Pumps
8.20
Voltage - Pumps
120VAC
Pump HP
1/2
Item - Effluent Pumps
Submersible Effluent Pump
Shaft Seal Material - Pumps
Carbon, Ceramic
Bearing Type
Dual Ball
Max. Liquid Temp.
140 Degrees F
Motor Type
PSC
Amps
8.2 A
GPM of Water @ 35 Ft. of Head
24
Thermal Protection
Thermal Protection
Agency Compliance
CSA, UL
Duty
Intermittent
Shaft Seal
Carbon/Ceramic
Off Point
2 to 5 in
On Point
8 to 11 in
GPM of Water @ 45 Ft. of Head
14
GPM of Water @ 40 Ft. of Head
15
GPM of Water @ 20 Ft. of Head
40
Pump RPM
3450
Housing Material
Cast iron
GPM of Water @ 5 Ft. of Head
60
Includes
3 Conductor Cord
Input Phase AC
1
Handle
yes
Motor RPM
3450
GPM of Water @ 50 Ft. of Head
8
Voltage
115V
RPM
3,450 RPM
Flow Rate @ 15 Ft. of Head
53 gpm
Flow Rate @ 10 Ft. of Head
50 gpm
Duty Cycle
Continuous
Rated Voltage
115V AC
Alarm Included
No
Flow Rate @ 20 Ft. of Head
40 gpm
Discharge Gender
Female
Discharge
1 1/2 in FNPT
Flow Rate @ 40 Ft. of Head
15 gpm
Discharge Standard
NPT
Switch Electrical Connection
Integral

Description

Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 8.2 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 to 5 in, On Point 8 to 11 in, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 53 gpm, Flow Rate @ 20 Ft. of Head 40 gpm, Flow Rate @ 40 Ft. of Head 15 gpm, Max. Head 60 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.