Shop LITTLE GIANT PUMP

Submersible Pump, 1 1/2 hp, 230V AC, 2 Wires, 10.6 A, 11 Stages, 16 gpm

  • Mfr # 559166
  • Zoro # G905293504

product price: 
$
3,418.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
2
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
559166
Zoro #
G905293504
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
1 1/2 hp
Number of Wires
2
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
11
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
22 gpm
Flow Rate @ 100 Ft. @ 50 PSI
21 gpm
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Flow Rate @ 150 Ft. @ 40 PSI
19.5 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
17.5 gpm
Max. Head
467 ft
Application
Ground Water Extraction
Requires Control Panel
No Control Panel Required
Discharge Gender
Female
Installation
Submersible
Number of Speeds
1
Horsepower
1 1/2 hp
NSF Certifications for Food and Drinking Water
NSF 61
Discharge Standard
NPT
Media Temperature - Minimum
33 Degrees F
Product Type
Submersible Deep Well Pump
Net Positive Suction Head Required
2 ft of head
For Media Type
Clear Water
Thermal Protection
Auto
Full Load Current
10.6 A
Best Efficiency Flow
21 gpm
Best Efficiency Head
140 ft
Priming
Self-Priming
Frequency
60 Hz
Flow Rate - Maximum
25 gpm
Media Temperature - Maximum
120 Degrees F
Pump Technology
Centrifugal
Series
W16G15S11-22S
Feet of Head - Maximum
395 ft
Power Source
Corded Electric
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 11, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 22 gpm, Flow Rate @ 100 Ft. @ 50 PSI 21 gpm, Flow Rate @ 150 Ft. @ 40 PSI 19.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 17.5 gpm, Max. Head 467 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.