Submersible Pump, 1 1/2 hp, 230V AC, 2 Wires, 10.6 A, 13 Stages, 12 gpm

  • Mfr # 559144

  • Zoro # G805293536


product price:  $3,452.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
2
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559144
Zoro #
G805293536
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Pump
HP
1 1/2 hp
Number of Wires
2
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
13
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 50 PSI
15.9 gpm
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Max. Head
615 ft
Flow Rate @ 150 Ft. @ 40 PSI
15.2 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
14.5 gpm
Application
Ground Water Extraction
Frequency
60 Hz
Best Efficiency Flow
13 gpm
Number of Speeds
1
Installation
Submersible
Discharge Standard
NPT
Net Positive Suction Head Required
20 ft of head
Media Temperature - Maximum
120 Degrees F
Product Type
Submersible Deep Well Pump
Horsepower
1 1/2 hp
For Media Type
Clear Water
NSF Certifications for Food and Drinking Water
NSF 61
Power Source
Corded Electric
Discharge Gender
Female
Media Temperature - Minimum
33 Degrees F
Feet of Head - Maximum
548 ft
Thermal Protection
Auto
Requires Control Panel
No Control Panel Required
Best Efficiency Head
240 ft
Priming
Self-Priming
Full Load Current
10.6 A
Flow Rate - Maximum
16.4 gpm
Pump Technology
Centrifugal
Series
W12G15S13-22P

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 13, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI 15.9 gpm, Flow Rate @ 150 Ft. @ 40 PSI 15.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 14.5 gpm, Max. Head 615 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.