Shop LITTLE GIANT PUMP

Submersible Well Pump Head, 3 hp, 8 Stages, 90 gpm

  • Mfr # 558533
  • Zoro # G407844754

product price: 
$
2,528.80
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Nominal Flow Rate
90 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
80 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
558533
Zoro #
G407844754
UPC #
-
Country of Origin
Mexico
Item
Submersible Well Pump Head
HP
3 hp
Nominal Flow Rate
90 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
80 gpm
Flow Rate @ 100 Ft. @ 50 PSI
107 gpm
Shaft Material
Stainless Steel
Impeller Material
Noryl
Max. Head
210 ft
Flow Rate @ 50 Ft. @ 50 PSI
40 gpm
Flow Rate @ 150 Ft. @ 50 PSI
0 gpm
Head Material
Stainless Steel
Flow Rate @ 150 Ft. @ 40 PSI
0 gpm
Required Motor HP
3 hp
Flow Rate @ 50 Ft. @ 40 PSI
52 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Best Efficiency Flow
84 gpm
Discharge Standard
NPT
Media Temperature - Minimum
120 Degrees F
Installation
Submersible
NSF Certifications for Food and Drinking Water
NSF 61
For Media Type
Clear Water
Media Temperature - Maximum
120 Degrees F
Power Source
Corded Electric
Flow Rate - Maximum
110 gpm
Series
W90G30S08-PE
Product Type
Submersible Deep Well Pump Head
Best Efficiency Head
40 ft
Pump Technology
Centrifugal
Discharge Gender
Female
Required Motor Horsepower
3 hp
Feet of Head - Maximum
210 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
2 in
Discharge Diameter
2 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 90 gpm, 3 hp, 8 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •90 gpm / 20 m3h, 3 hp / 2.2 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.