Submersible Pump, 1 hp, 230V AC, 2 Wires, 8.2 A, 13 Stages, 8 gpm

  • Mfr # 559139

  • Zoro # G005293503


product price:  $1,408.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559139
Zoro #
G005293503
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in
Bore Diameter - Minimum
4 in

Details

Item
Submersible Pump
HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
8 gpm
Number of Stages
13
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
12 gpm
Flow Rate @ 100 Ft. @ 50 PSI
12 gpm
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Flow Rate @ 150 Ft. @ 40 PSI
11.5 gpm
Flow Rate @ 150 Ft. @ 50 PSI
11 gpm
Max. Head
544 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Full Load Current
8.2 A
NSF Certifications for Food and Drinking Water
NSF 61
Net Positive Suction Head Required
2 ft of head
Pump Technology
Centrifugal
Product Type
Submersible Deep Well Pump
Media Temperature - Minimum
33 Degrees F
Power Source
Corded Electric
Number of Speeds
1
Priming
Self-Priming
Discharge Gender
Female
Best Efficiency Head
180 ft
Horsepower
1 hp
Requires Control Panel
No Control Panel Required
Installation
Submersible
For Media Type
Clear Water
Best Efficiency Flow
11 gpm
Feet of Head - Maximum
526 ft
Series
W8G10S13-22P
Thermal Protection
Auto
Discharge Standard
NPT
Flow Rate - Maximum
13 gpm
Media Temperature - Maximum
120 Degrees F
Frequency
60 Hz

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 13, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 12 gpm, Flow Rate @ 100 Ft. @ 50 PSI 12 gpm, Flow Rate @ 150 Ft. @ 40 PSI 11.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 11 gpm, Max. Head 544 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.