Submersible Pump, 1 hp, 230V AC, 2 Wires, 8.2 A, 15 Stages, 5 gpm

  • Mfr # 559154

  • Zoro # G405293561


product price:  $1,666.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559154
Zoro #
G405293561
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in

Details

HP
1 hp
Item
Submersible Pump
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
15
Discharge Head Material
Stainless Steel
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Max. Head
615 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Net Positive Suction Head Required
120 ft of head
Frequency
60 Hz
Series
W5G10S15-22S
Installation
Submersible
Priming
Self-Priming
Pump Technology
Centrifugal
Number of Speeds
1
Feet of Head - Maximum
609 ft
Requires Control Panel
No Control Panel Required
Horsepower
1 hp
Thermal Protection
Auto
Discharge Gender
Female
Flow Rate - Maximum
7 gpm
Media Temperature - Minimum
33 Degrees F
Best Efficiency Head
360 ft
Media Temperature - Maximum
120 Degrees F
Discharge Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
For Media Type
Clear Water
Power Source
Corded Electric
Product Type
Submersible Deep Well Pump
Best Efficiency Flow
6 gpm
Full Load Current
8.2 A

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 15, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 615 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.