Submersible Pump, 1 hp, 230V AC, 2 Wires, 8.2 A, 8 Stages, 16 gpm

  • Mfr # 559165

  • Zoro # G305293470


product price:  $1,408.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559165
Zoro #
G305293470
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
1 hp
Number of Wires
2
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
18 gpm
Flow Rate @ 100 Ft. @ 50 PSI
15 gpm
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Max. Operating Temp.
120 Degrees F
Max. Head
343 ft
Flow Rate @ 150 Ft. @ 40 PSI
12 gpm
Application
Ground Water Extraction
Horsepower
1 hp
For Media Type
Clear Water
Best Efficiency Flow
20 gpm
Pump Technology
Centrifugal
Priming
Self-Priming
Feet of Head - Maximum
288 ft
NSF Certifications for Food and Drinking Water
NSF 61
Number of Speeds
1
Requires Control Panel
No Control Panel Required
Thermal Protection
Auto
Best Efficiency Head
100 ft
Frequency
60 Hz
Discharge Standard
NPT
Discharge Gender
Female
Media Temperature - Minimum
33 Degrees F
Power Source
Corded Electric
Installation
Submersible
Media Temperature - Maximum
120 Degrees F
Full Load Current
8.2 A
Series
W16G10S8-22S
Net Positive Suction Head Required
2 ft of head
Flow Rate - Maximum
27 gpm
Product Type
Submersible Deep Well Pump

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 18 gpm, Flow Rate @ 100 Ft. @ 50 PSI 15 gpm, Flow Rate @ 150 Ft. @ 40 PSI 12 gpm, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 343 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.