Shop LITTLE GIANT PUMP

Submersible Pump, 3/4 hp, 230V AC, 3 Wires, 6.8 A, 10 Stages, 8 gpm

  • Mfr # 559191
  • Zoro # G205293549

product price: 
$
2,486.00
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
559191
Zoro #
G205293549
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump
HP
3/4 hp
Number of Wires
3
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
8 gpm
Number of Stages
10
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
11 gpm
Flow Rate @ 100 Ft. @ 50 PSI
11 gpm
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Flow Rate @ 150 Ft. @ 50 PSI
9 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 40 PSI
10 gpm
Max. Head
422 ft
Application
Ground Water Extraction
Pump Technology
Centrifugal
Media Temperature - Maximum
120 Degrees F
Requires Control Panel
Control Panel Required
Frequency
60 Hz
Best Efficiency Flow
11 gpm
Priming
Self-Priming
Discharge Standard
NPT
For Media Type
Clear Water
Flow Rate - Maximum
13 gpm
Number of Speeds
1
Product Type
Submersible Deep Well Pump
Net Positive Suction Head Required
2 ft of head
Horsepower
3/4 hp
Full Load Current
6.8 A
Thermal Protection
Auto
Media Temperature - Minimum
33 Degrees F
Installation
Submersible
Feet of Head - Maximum
406 ft
Discharge Gender
Female
Best Efficiency Head
140 ft
NSF Certifications for Food and Drinking Water
NSF 61
Series
W8G07S10-32S
Power Source
Corded Electric
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 11 gpm, Flow Rate @ 100 Ft. @ 50 PSI 11 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10 gpm, Flow Rate @ 150 Ft. @ 50 PSI 9 gpm, Max. Head 422 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.