Submersible Pump, 1 hp, 230V AC, 3 Wires, 8.2 A, 8 Stages, 16 gpm

  • Mfr # 559182

  • Zoro # G705293490


product price:  $1,196.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Number of Wires
3
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559182
Zoro #
G705293490
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in

Details

Item
Submersible Pump
HP
1 hp
Number of Wires
3
Amps
8.2 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
8
Discharge Head Material
Thermoplastic
Flow Rate @ 100 Ft. @ 40 PSI
18 gpm
Flow Rate @ 100 Ft. @ 50 PSI
15 gpm
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Flow Rate @ 150 Ft. @ 40 PSI
12 gpm
Max. Head
343 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Best Efficiency Flow
20 gpm
Product Type
Submersible Deep Well Pump
Best Efficiency Head
100 ft
Frequency
60 Hz
Net Positive Suction Head Required
2 ft of head
Series
W16G10S8-32P
Number of Speeds
1
Media Temperature - Minimum
33 Degrees F
Full Load Current
8.2 A
Pump Technology
Centrifugal
Flow Rate - Maximum
27 gpm
Feet of Head - Maximum
288 ft
Thermal Protection
Auto
Discharge Gender
Female
For Media Type
Clear Water
Installation
Submersible
Priming
Self-Priming
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 61
Media Temperature - Maximum
120 Degrees F
Discharge Standard
NPT
Horsepower
1 hp

Description

Submersible Pump, HP 1 hp, Rated Voltage 230V AC, Amps 8.2 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 18 gpm, Flow Rate @ 100 Ft. @ 50 PSI 15 gpm, Flow Rate @ 150 Ft. @ 40 PSI 12 gpm, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 343 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.