Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 5 Stages, 22 gpm

  • Mfr # 559167
  • Zoro # G605293415
product price: 
$
2,738.00
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
559167
Zoro #
G605293415
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in
Discharge Diameter
1 1/4 in
Bore Diameter - Minimum
4 in

Details

HP
3/4 hp
Item
Submersible Pump
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
22 gpm
Number of Stages
5
Discharge Head Material
Stainless Steel
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Phase
Single
Max. Head
190 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Product Type
Submersible Deep Well Pump
Media Temperature - Maximum
120 Degrees F
Full Load Current
6.8 A
Best Efficiency Flow
24 gpm
Net Positive Suction Head Required
2 ft of head
Series
W22G07S5-22S
Media Temperature - Minimum
33 Degrees F
Number of Speeds
1
NSF Certifications for Food and Drinking Water
NSF 61
Thermal Protection
Auto
Best Efficiency Head
60 ft
Horsepower
3/4 hp
Flow Rate - Maximum
30 gpm
Feet of Head - Maximum
188 ft
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Priming
Self-Priming
Installation
Submersible
Discharge Standard
NPT
Frequency
60 Hz
For Media Type
Clear Water
Pump Technology
Centrifugal
Discharge Gender
Female
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 22 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 190 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & reviews