Submersible Pump, 1/2 hp, 115V AC, 2 Wires, 10 A, 5 Stages, 12 gpm

  • Mfr # 559159

  • Zoro # G505293454


product price:  $1,773.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
2
Amps
10 A
Rated Voltage
115V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559159
Zoro #
G505293454
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in
Discharge Diameter
1 1/4 in

Details

Item
Submersible Pump
HP
1/2 hp
Number of Wires
2
Amps
10 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
5
Discharge Head Material
Stainless Steel
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Impeller Material
Acetal
Max. Head
244 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Horsepower
1/2 hp
Number of Speeds
1
Discharge Gender
Female
Media Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Requires Control Panel
No Control Panel Required
Media Temperature - Minimum
33 Degrees F
Frequency
60 Hz
Pump Technology
Centrifugal
Priming
Self-Priming
Series
W12G05S5-21S
Thermal Protection
Auto
Net Positive Suction Head Required
2 ft of head
For Media Type
Clear Water
Best Efficiency Head
60 ft
Discharge Standard
NPT
Installation
Submersible
Full Load Current
10 A
Best Efficiency Flow
13 gpm
Power Source
Corded Electric
Flow Rate - Maximum
16.3 gpm
Feet of Head - Maximum
212 ft
Product Type
Submersible Deep Well Pump

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 10 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 244 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.