Submersible Pump, 1 1/2 hp, 230V AC, 3 Wires, 10.6 A, 13 Stages, 12 gpm

  • Mfr # 559197
  • Zoro # G805293543
product price: 
$
3,411.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
559197
Zoro #
G805293543
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in

Details

HP
1 1/2 hp
Item
Submersible Pump
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
13
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 50 PSI
15.9 gpm
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Phase
Single
Max. Head
615 ft
Flow Rate @ 150 Ft. @ 50 PSI
14.6 gpm
Flow Rate @ 150 Ft. @ 40 PSI
15.2 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Media Temperature - Maximum
120 Degrees F
Best Efficiency Flow
13 gpm
Pump Technology
Centrifugal
Media Temperature - Minimum
33 Degrees F
Frequency
60 Hz
Horsepower
1 1/2 hp
Discharge Gender
Female
Number of Speeds
1
Requires Control Panel
Control Panel Required
Priming
Self-Priming
Discharge Standard
NPT
Power Source
Corded Electric
Feet of Head - Maximum
548 ft
Net Positive Suction Head Required
20 ft of head
Installation
Submersible
For Media Type
Clear Water
Full Load Current
10.6 A
Product Type
Submersible Deep Well Pump
Thermal Protection
Auto
Best Efficiency Head
240 ft
NSF Certifications for Food and Drinking Water
NSF 61
Series
W12G15S13-32S
Flow Rate - Maximum
16.4 gpm
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 13, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI 15.9 gpm, Flow Rate @ 150 Ft. @ 40 PSI 15.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 14.6 gpm, Max. Head 615 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews