Submersible Pump, 1/2 hp, 115V AC, 3 Wires, 10 A, 5 Stages, 12 gpm

  • Mfr # 559193

  • Zoro # G805293505


product price:  $1,013.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
3
Amps
10 A
Rated Voltage
115V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559193
Zoro #
G805293505
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Pump
HP
1/2 hp
Number of Wires
3
Amps
10 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
5
Discharge Head Material
Stainless Steel
Phase
Single
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Max. Operating Temp.
120 Degrees F
Max. Head
244 ft
Application
Ground Water Extraction
Thermal Protection
Auto
Feet of Head - Maximum
212 ft
Full Load Current
10 A
Best Efficiency Head
60 ft
Pump Technology
Centrifugal
Product Type
Submersible Deep Well Pump
Installation
Submersible
Best Efficiency Flow
13 gpm
Frequency
60 Hz
For Media Type
Clear Water
Requires Control Panel
Control Panel Required
Number of Speeds
1
Discharge Gender
Female
Media Temperature - Minimum
33 Degrees F
Discharge Standard
NPT
Series
W12G05S5-31S
Power Source
Corded Electric
Horsepower
1/2 hp
Media Temperature - Maximum
120 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Net Positive Suction Head Required
2 ft of head
Priming
Self-Priming
Flow Rate - Maximum
16.3 gpm

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 10 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 244 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.