
Submersible Pump, 1/2 hp, 230V AC, 2 Wires, 10 A, 7 Stages, 8 gpm
Mfr # 559156
Zoro # G705293513
product price:Â $1,175.99
/ea
Free Shipping & Returns
Key Features
HP
1/2 hp
Number of Wires
2
Amps
10 A
Rated Voltage
230V AC
Phase - Pumps
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559156
Zoro #
G705293513
UPC #
-
Country of Origin
Mexico
Dimensions
Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in
Description
Submersible Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 10 A, Phase - Pumps 1, Number of Stages 7, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 9 gpm, Flow Rate @ 100 Ft. @ 50 PSI 8 gpm, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 300 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.